Shop All Bar Height Stools
Bfm Seating
Berkeley Dark Mahogany Beechwood Ladder Back Barstool with 2'' Light Brown Vinyl Seat
Mfr # 163ZWB1DMLBV
Zoro # G911122294
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1DMLBV
- Zoro # G911122294
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark mahogany beechwood ladder back barstool with 2'' light brown vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark mahogany finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a 2'' thick padded light brown vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Folding Table Dolly w/Carpet, Rect Tables (XA-77-36-DOLLY-GG)
- YOSEMITE HOME DECOR Yosemite Home Decor 5220002 Old Town Black Table Top Clock (5220002)
- ZORO SELECT Mini Blinds, 60" Lx 35" W, White, Faux Wood (493P40)
- FLASH FURNITURE Black Vinyl Stack Chair with Black Metal Frame, 4PK (4-NG-ZG10006-BK-BK-GG)
- ABSURDO 30 in. Irving Swivel Rush Seat Bar Stool Antique White (AB2858110)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950GRN 1950- 30 in. Floridian Swivel Bar Stool; Green - Chrome (1950GRN)
- SAFAVIEH Deltana Barstool- Beige - 41.3 x 20 x 17 in. (FOX5208C)
- MANHATTAN COMFORT Cosmopolitan Barstool in Camel and Black (BS015-CL)
- SALICE Salice SACSR3A99N 106 deg Face Frame 1.25 in. OL 2-Cam Self Close Dowel (SACSR3A99N)
- SAFAVIEH Darin Barstool- Black- Black Cushion - 38.8 x 20.5 x 15.8 in. (SEA4015A)
- AMERIHOME Indoor/Outdoor 30" Metal Bar Stool Set, PK4 (BSZGM30SET)
- Bfm Seating Bar Height Stools