Shop All Bar Height Stools
Bfm Seating
Berkeley Dark Mahogany Beechwood Ladder Back Barstool with 2'' Burgundy Vinyl Seat
Mfr # 163ZWB1DMBUV
Zoro # G611122303
product price: $420.99
/ea
Free Shipping & Returns
$420.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1DMBUV
- Zoro # G611122303
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley dark mahogany beechwood ladder back barstool with 2'' burgundy vinyl seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its warm dark mahogany finish creates a sleek contemporary appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a 2'' thick padded burgundy vinyl seat for exceptional comfort and can be quickly cleaned with a vinyl cleaner or warm soapy water. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMPONENT HARDWARE Heavy Duty ABS Plastic Drawer Pan 20" W (S80-2020)
- BOSS BluePosture Deluxe Office Task Chair, 25 inW25"L40"H, Armless, PolyesterSeat, B315Series (B315-BE)
- FLOORTEX Black PVC Chair Mat (114860LEBV)
- CHAMPION TruTouch Alabaster Cordless Light Filtering Vinyl Mini Blinds with 1 in. Slats 24 in. W x 72 in. L (527320)
- FLASH FURNITURE 30" High Backless Distressed Green-Blue Barstool (ET-BT3503-30-DB-GG)
- MANHATTAN COMFORT Ritz Barstool in Black and Dark Walnut (BS013-BK)
- MANHATTAN COMFORT Element 29" Faux Leather Bar Stool in Graphite and Polished Chrome (Set of 2) (2-BS010-GP)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1230)
- SAFAVIEH Akito Barstool- Black - 30 x 16 x 16.5 in. (FOX2010B-SET2)
- INTERNATIONAL CONCEPTS Ranch Stool, 30" Seat Height, Unfinished (S-930)
- FLASH FURNITURE WhiteGray PE Rattan Stacking Paris Stool, 2PK (2-SDA-AD642001-F-CS-WHGY-NAT-GG)
- Bfm Seating Bar Height Stools