Shop All Dining Room Chairs
Bfm Seating
Berkeley Black Beechwood Ladder Back Side Chair
Mfr # 163ZWC1BLASH
Zoro # G311126281
product price: $314.99
/ea
Free Shipping & Returns
$314.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWC1BLASH
- Zoro # G311126281
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley black beechwood ladder back side chair with autumn ash wood seat. This side chair boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this chair features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the chair's frame.**This side chair features an autumn ash wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. With its sleek styling this BFM Seating Berkeley side chair is sure to add contemporary flair to any of your seating areas.**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 34''*Seat Width: 17 1/2''*Seat Depth: 17''*Seat Height: 18 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DECORIS Multicolored Terracotta Gnome Indoor Christmas Decor 114 in (530542)
- TIMELESS FRAMES 8 x 10 in. Teena Portrait Photo Frame, Gold (70162)
- LIVING ACCENTS VNYL 1"" WHT BLND 36X64"" (MAX3664WH)
- TRUE Cutting Board, Poly, 27-1/2" x 8-7/8"x1/2" (810818)
- FLASH FURNITURE Rustic Antique Walnut Industrial Wood Dining Chair, PK2 (2-XU-DG-W0236-GG)
- BAXTON STUDIO Marcena Mid-Century Modern Black Imitation Leather Upholstered 2-Piece Wood Dining Chair Set (Set of 2 188-11663-ZORO)
- BAXTON STUDIO Louane French Inspired Grey Fabric Upholstered and White Finished Wood Dining Chair, PK2 (201-2PC-12332)
- KD APARADOR Tulip Retro Metal Chair, Dark Red Satin - 33 x 24.5 x 20.5 in. (KD2613671)
- SAFAVIEH Caprice Dining Chair, Grey - 33.8 x 22.8 x 20.8 in. (SEA7005A-SET2)
- BAXTON STUDIO Chandelle Modern White Faux Leather Upholstered Dining Chair (146-8793)
- EAST WEST FURNITURE East West Furniture DOC-MAH-W Dover Dining Room Chairs with Wood Seat - Mahogany - Set of 2 (DOC-MAH-W)
- Bfm Seating Dining Room Chairs