Shop All Dining Room Chairs
Bfm Seating
Berkeley Black Beechwood Ladder Back Side Chair
Mfr # 163ZWC10BLBL
Zoro # G011126024
product price: $304.99
/ea
Free Shipping & Returns
$304.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWC10BLBL
- Zoro # G011126024
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley black beechwood ladder back side chair with veneer wood seat. This side chair boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this chair features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the chair's frame.**This side chair features a premium veneer wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. With its sleek styling this BFM Seating Berkeley side chair is sure to add contemporary flair to any of your seating areas. Plus white nylon glides are capped on the bottom of each leg to help reduce noise and protect your floors for years to come.**Overall Dimensions:*Width: 17 1/2''*Depth: 19''*Height: 34''*Seat Width: 17 1/2''*Seat Depth: 17''*Seat Height: 18 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 70" W, Alabaster, Vinyl (493P13)
- VOLLRATH Rubber Foot Suction (855506)
- BESTAR Prestige + 72W Desk Shell, Bark Grey & Slate (99400-000047)
- FLASH FURNITURE Banquet Chair, 20-1/4"L38"H, VinylSeat, HerculesSeries (FD-C01-SILVERVEIN-BK-VY-GG)
- BAXTON STUDIO Garold Mid-Century Brown Woven Rattan and Walnut Brown Wood 2-Piece Cane Dining Chair Set PR (195-2PC-12387-ZORO)
- FLASH FURNITURE 18" Light Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-LB-BK-GG)
- MODWAY FURNITURE 34 H x 19 W x 23.5 L in. Viscount Fabric Dining Chair, Beige (EEI-2227-BEI)
- BAXTON STUDIO Minette Grey Upholstered Walnut Brown Finished Wood Dining Chair, PK4 (163-9879)
- BAXTON STUDIO Riordan Mid-Century Modern Dark Brown Faux Leather and Walnut Brown Finished Wood Dining Chair (186-11359-Zoro)
- BAXTON STUDIO Gideon ModernGrey Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (195-2PC-12145-ZORO)
- BAXTON STUDIO Murai Modern Bohemian Natural Brown Rattan Dining Chair (211-12765-ZORO)
- Bfm Seating Dining Room Chairs