Shop All Bar Height Stools
Bfm Seating
Berkeley Black Beechwood Ladder Back Barstool with Relic Farmhouse Seat
Mfr # 163ZWB1BLFHR
Zoro # G711122296
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1BLFHR
- Zoro # G711122296
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley black beechwood ladder back barstool with Relic farmhouse seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional wood. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a Relic farmhouse seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAXTON STUDIO Nadeen Light Pink Velvet Upholstered King Size Headboard (156-9342)
- SAUDER Englewood Credenza Spm , Top features strong and lightweight 1 in. panel construction (426916)
- LA CROSSE TECHNOLOGY Key Wind Alarm Clock (24014)
- NEXT INNOVATIONS 16" Purple Moon Lake Round Wall Art (101409002-PURPLEMOON)
- LUMISOURCE Metro Adjustable Swivel Barstool in Brown Faux Leather, PK 2 (BS-MET AN+BN2)
- NATIONAL PUBLIC SEATING Round Stool with Backrest, Height 24"Gray (6224B)
- BAXTON STUDIO Tani Grey and Brown Upholstered Black Finished 2-PC Bar Stool Set (160-10509)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Metal, Fabric, White, Grey, Contemporary, Modern (I 2377)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Nat Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-NATW-GG)
- HOLLAND BAR STOOL CO 30" Bar Stool, Black Wrinkle, Black Vinyl Seat, 360 Swivel (C8B130BlkVinyl)
- MODERN MARKETING Crosley Furniture CF500324-BK School House Bar Stool in Black Finish with 24 Inch Seat Height. (CF500324-BK)
- Bfm Seating Bar Height Stools