Shop All Bar Height Stools
Bfm Seating
Berkeley Black Beechwood Ladder Back Barstool with Relic Chestnut Seat
Mfr # 163ZWB1BLCSR
Zoro # G411121865
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1BLCSR
- Zoro # G411121865
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley black beechwood ladder back barstool with Relic chestnut seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features a Relic chestnut seat with a textured melamine design to provide your guests with a comfortable seat while offering the beautiful look and feel of real wood to your dining area. This Relic seat supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OFFICE STAR Black Arm Chair, 30 1/2" W 28" L 31" H, Fixed, Leather Seat, Collection: Wall Street Series (WST51A-B18)
- FLASH FURNITURE Two-Tone Cherry/Mahogany Resin Top, 30" x (TP-2TONE-3060-GG)
- NATIONAL PUBLIC SEATING Commercialine Compact Stack Chair, Navy (855)
- SIMPLE SPACES Ring Shower Curtain Frost 12Pc (SD-ORING-F3L)
- SAFAVIEH Wildomar Stool- Burnt Oak - 24 X 15.8 X 15.8 In. (FOX6226A)
- FLASH FURNITURE Cushion, Cross Back, Barstool (XA-X-CUSH-GG)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- BAXTON STUDIO Colton Gray Upholstered and Walnut-Finished Wood Bar Stool, PK2 (152-9247)
- WHIRLPOOL Gladiator Gaac30Stjb Workbench Stool, 15 In Oaw, 30 In Oah, 300 Lb Capacity, Black (GAAC30STPB)
- INTERNATIONAL CONCEPTS Emily Bar Height Stool, 30" Seat Height, with Swivel, Unfinished (S-6173SW)
- NATIONAL PUBLIC SEATING Cafetorium Bar Height Stool, Padded Seat/Back, 31in. Seat Ht, Black Seat/Back, Chrome Base (8710B1110)
- Bfm Seating Bar Height Stools