Shop All Bar Height Stools
Bfm Seating
Berkeley Black Beechwood Ladder Back Barstool with Autumn Ash Wood Seat
Mfr # 163ZWB1BLASH
Zoro # G011121852
product price: $445.99
/ea
Free Shipping & Returns
$445.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163ZWB1BLASH
- Zoro # G011121852
- Country of Origin China
- Category Bar Height Stools
Description
Offer your guests a comfortable and stylish seat with this BFM Seating Berkeley black beechwood ladder back barstool with autumn ash wood seat. This barstool boasts a durable beechwood construction that resists chipping and scratching more than traditional woods. Its black stain creates a sleek modern appearance while also helping to hide signs of wear better than lighter finishes. Plus this barstool features a dipped catalyzed lacquer finish that provides additional durability and accentuates the natural wood grain of the barstool's frame.**This barstool features an autumn ash wood seat that is contoured for exceptional comfort and can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. Its ladder back design offers back support while providing distinct visual appeal. This barstool also has a convenient metal footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation.**Overall Dimensions:*Width: 17 1/2''*Depth: 20''*Height: 44''*Seat Width: 17''*Seat Depth: 16''*Seat Height: 29 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DESIGN TOSCANO Indochinese Tiger Wall Sculpture, PK 2 (JE912231)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 36 H (3069)
- GROSFILLEX Essenza Stacking Armchair, Taupe (US118181)
- DREAMSEAT Office Chair 1000 with Clemson Tigers Logo (XZOC1000-PSCOL12130)
- AMERIHOME Loft Silver Metal Bar Stool, PK2 (BS0302PK)
- AMERIHOME Adjustable Height Solid Color Monochromatic Bar Stool Set, Gray, PR (BS199GSET)
- FLASH FURNITURE 30" Cognac LeatherSoft Barstools, PK 2 (CH-212069-30-BR-GG)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Mah Seat (XU-DG-60118-MAH-BAR-MTL-GG)
- HOLLAND BAR STOOL CO 30" Texas Tech Cushion Seat, 2-Ring Chrome Swivel Bar Stool (L7C130TXTech)
- FLASH FURNITURE Restaurant Stool, Ladder Back, Mah Seat, Seat Height Range: 29" (XU-DG697BLAD-BAR-MAHW-GG)
- FIESTA 43 x 20 x 19 in. Faux Leather & Black Wood Adjustable Bar Stool Gray (FI3097694)
- Bfm Seating Bar Height Stools