Shop All End Tables
Bfm Seating
Belmar Soft Gray Aluminum Pietro Top End Table
Mfr # 163PH6105PRS
Zoro # G911513535
product price: $582.99
/ea
Free Shipping & Returns
$582.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH6105PRS
- Zoro # G911513535
- Country of Origin United States
- Category End Tables
Description
This BFM Seating Belmar soft gray aluminum Pietro top end table is a modern addition to patios and poolside bars! Boasting a durable aluminum construction this versatile table is corrosion-resistant for long-lasting use and has a light gray powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the table is exposed to bright sun.Featuring a trendy Pietro marble-like inlay top this table will set your outdoor lounge area apart from others with its beautiful gray top with white veining. For a sophisticated look without sacrificing durability the table inlay is constructed from compressed laminate to withstand food and drink stains outdoor weather and heavy usage. The integrated feet protect your floors from scratches and make it easier to slide the table around. Plus its surface serves as a convenient space for holding appetizer plates and drinks or for displaying menus magazines newspapers and brochures. Sophisticated and stylish this end table is sure to complete your outdoor or indoor lounge area.Overall Dimensions:Length: 21 1/2''Width: 21 1/2''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNAPE & VOGT John Sterling Pro 83 in. L Adjustable Polished Chrome Steel Extension Hanger Rod (CD-0004)
- RICHELIEU HARDWARE Adjustable Table Leg, 34 1/4 in (870 mm), Black (61587090)
- BOSS The DOT drafting stool, Black (B16210-BK)
- EMBASSY Executive Desk, 29.7" D, 71.1" W, 30.4" H, Dark Chocolate, Melamine (60890-79)
- MONARCH SPECIALTIES Accent Table, Console, Entryway, Narrow, Sofa, Living Room, Bedroom, Laminate, Black, Contemporary (I 2439)
- INTERNATIONAL CONCEPTS 42 W, 24 L, 18 H (OT-5C)
- MONARCH SPECIALTIES Accent Table - 25"H / Grey Stone-Look / Black Metal (I 3305)
- LESRO Lenox Wood End Table Wood Frame 20x20in Solid Wood Top, Mocha (LW0620)
- INTERNATIONAL CONCEPTS 12 W, 12 L, 24 H, Snow White (OT08-3071X)
- INTERNATIONAL CONCEPTS 60 W, 16 L, 34.5 H (OT581-70SL)
- HENN & HART Henn & Hart AT0434 Sivil 42 in. White Console Table (AT0434)
- Bfm Seating End Tables