Shop All Patio Cushions & Pillows
Bfm Seating
Belmar Soft Gray Aluminum Outdoor / Indoor Cushion Armchair with Right Armrest
Mfr # 163PH6101SGR
Zoro # G811942008
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH6101SGR
- Zoro # G811942008
- Country of Origin United States
- Category Patio Cushions & Pillows
Description
This BFM Seating Belmar soft gray aluminum indoor / outdoor cushion armchair is a modern comfortable seating solution that your customers are sure to love. Boasting a durable aluminum construction this versatile chair is corrosion resistant for long-lasting use and has a soft gray powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the chair is exposed to bright sun or light rain showers.While the integrated feet protect your floors from scratches and make it easier to slide the chair around the single right armrest adds a convenient space for your patrons to rest their arms plates or drinks. Plus it can be paired with a compatible cushion set for superior comfort and relaxation. Perfect for patios poolside bars and outdoor or indoor lounge areas this armchair can be used alone or combined with the matching middle and opposite end section to create a large outdoor sofa!Overall Dimensions:Width: 28 1/4''Depth: 28 1/4''Height: 25 3/4''Seat Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODLINK BAT HOUSE CEDAR 16""H (24228)
- MTD Loctite-242 (GW-97092)
- OREGON Mower Blade (98-057)
- LOGO BRANDS Boston Red Sox Elite Chair (505-12E)
- CLASSIC ACCESSORIES Seat Cushion Foam, No Color, 5"Thickounge (61-018-010918-RT)
- CLASSIC ACCESSORIES Contoured Cushion Foam, 20"W x 20"D x 2"T (61-006-010906-RT)
- CLASSIC ACCESSORIES Indoor/Outdoor Bench Cushion, 42 x 18 x 5", Navy (62-202-014601-EC)
- CLASSIC ACCESSORIES Montlake FadeSafe Patio Chair Cushion, Heather Henna (62-055-HHENNA-EC)
- CLASSIC ACCESSORIES Weekend 54" x 18" x 3" Outdoor Bench Cushion, Moon Rock (CMRBN54183)
- CLASSIC ACCESSORIES Ravenna Water-Resistant Patio Chair Seat Cushion, 18 x 18 x 2 Inch, Mallard Green (62-185-011103-EC)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Tang Thang (DCTTBN48185)
- Bfm Seating Patio Furniture