Shop All End Tables
Bfm Seating
Belmar Soft Gray Aluminum End Table
Mfr # 163PH6105SG
Zoro # G411513554
product price: $561.99
/ea
Free Shipping & Returns
$561.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH6105SG
- Zoro # G411513554
- Country of Origin United States
- Category End Tables
Description
This BFM Seating Belmar soft gray aluminum end table is a modern addition to patios and poolside bars! Boasting a durable aluminum construction this versatile table is corrosion resistant for long-lasting use and has a soft gray powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the table is exposed to bright sun.While its slat design helps prevent water from collecting ensuring the table dries fast after it rains the integrated feet protect your floors from scratches and make it easier to slide the table around. Plus its surface serves as a convenient space for holding appetizer plates and drinks or for displaying menus magazines newspapers and brochures. Sophisticated and stylish this end table is sure to complete your outdoor or indoor lounge area.Overall Dimensions:Length: 21 1/2''Width: 21 1/2''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS BlackManagers Chair, 27"L44"H, Loop, FabricSeat (B8306-BK)
- GLOBAL INDUSTRIAL Drafting Stool, Fabric, Black, Adjustable Arms, High Back (695614)
- FLASH FURNITURE Bean Bag Chair, 30"L18"H (DG-BEAN-SMALL-SOLID-PK-GG)
- ZENITH Shower Curtain Rod White White (512W)
- MONARCH SPECIALTIES Accent Table, Drum, Side, End, Nightstand, Lamp, Living Room, Bedroom, Gold Metal, Contemporary (I 3900)
- MONARCH SPECIALTIES Accent Table, Side, End, Narrow, Small, 2 Tier, Living Room, Bedroom, Black Laminate, Black Metal (I 2078)
- BORAAM Boraam 17225 24 x 23.5 x 23.5 in. Murray Side Table in Natural & Zinc Top (17225)
- HOMEROOTS 22 in. Glass & Iron Square Mirrored End Table Gold (402504)
- MONARCH SPECIALTIES Accent Table - Satin Black Metal With Tempered Glass (I 3314)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Hickory/Washed Coal (OT45-15E2)
- INTERNATIONAL CONCEPTS 24 W, 14 L, 24 H, Unfinished (OT-15E2)
- Bfm Seating End Tables