Shop All Patio Cushions & Pillows
Bfm Seating
Belmar Black Aluminum Outdoor / Indoor Cushion Armchair with Left Armrest
Mfr # 163PH6101BLL
Zoro # G511590912
product price: $926.99
/ea
Free Shipping & Returns
$926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH6101BLL
- Zoro # G511590912
- Country of Origin China
- Category Patio Cushions & Pillows
Description
This BFM Seating Belmar black aluminum indoor / outdoor cushion armchair is a modern comfortable seating solution that your customers are sure to love. Boasting a durable aluminum construction this versatile chair is corrosion resistant for long-lasting use and has a black powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the chair is exposed to bright sun or light rain showers.While the integrated feet protect your floors from scratches and make it easier to slide the chair around the single left armrest adds a convenient space for your patrons to rest their arms plates or drinks. Plus it can be paired with a compatible cushion set for superior comfort and relaxation. Perfect for patios poolside bars and outdoor or indoor lounge areas this armchair can be used alone or combined with the matching middle and opposite end section to create a large outdoor sofa!Overall Dimensions:Width: 28 1/4''Depth: 28 1/4''Height: 25 3/4''Seat Height: 18 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BONIDE PRODUCTS Rose Rx 3 In 1 Rts Qt (897)
- INTERSTATE PNEUMATICS 3/4 Inch GHT Male x 1/2 Inch Male NPT Hose Fitting, PK 25 (FGM0112-25K)
- CAMELBAK VSS Water Bottle, Stainless Steel, 40 oz (1517005012)
- ZORO SELECT Line Rail Clamp, Steel, 1-5/8 In H (4LVJ2)
- CLASSIC ACCESSORIES Square Patio Seat Cushions, Navy Sedona Stripe, PK 2 (62-201-014602-2PK)
- CLASSIC ACCESSORIES Bench/Settee Cushion, Heather Fern, 54"x18"x3" (62-044-HFERN-EC)
- CLASSIC ACCESSORIES Patio Lounge Chair Pillow Back Cushion Foam, 21 x 15 x 4 Inch (61-065-019901-RT)
- CLASSIC ACCESSORIES Rectangle Dining Seat Cushion, Green, 21" (62-009-HFERN-EC)
- CLASSIC ACCESSORIES Chaise Lounge Cushion, Heather Henna, 72" x 21" x 3" (62-001-HHENNA-EC)
- CLASSIC ACCESSORIES Ravenna Water-Resistant 25x22x4" Patio Back Cushion Cover, Spice (60-411-011701-RT)
- DUCK COVERS Indoor/Outdoor Bench Cushion, 48 x 18 x 5", Blue Lagoon Geo (DCBLBN48185)
- Bfm Seating Patio Furniture