Shop All Coffee Tables
Bfm Seating
Belmar Black Aluminum Carrara Top Coffee Table
Mfr # 163PH6104CRB
Zoro # G511590868
product price: $973.99
/ea
Free Shipping & Returns
$973.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH6104CRB
- Zoro # G511590868
- Country of Origin United States
- Category Coffee Tables
Description
This BFM Seating Belmar black aluminum Carrara top coffee table is a modern addition to patios and poolside bars! Boasting a durable aluminum construction this versatile table is corrosion-resistant for long-lasting use and has a black powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the table is exposed to bright sun.Featuring a trendy Carrara marble-like inlay top this table will set your outdoor lounge area apart from others with its beautiful white top with gray veining. For a sophisticated look without sacrificing durability the table inlay is constructed from compressed laminate to withstand food and drink stains outdoor weather and heavy usage. The integrated feet protect your floors from scratches and make it easier to slide the table around. Plus its large surface serves as a convenient space for holding appetizer plates and drinks or for displaying menus magazines newspapers and brochures. Sophisticated and stylish this coffee table is sure to complete your outdoor or indoor lounge area.Overall Dimensions:Length: 47''Width: 23 1/2''Height: 16''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE 5 Pack HERCULES Series 880 lb. Capacity Green Plastic Stack Chair with Titanium Gray Powder Coated Frame (5-RUT-F01A-GN-GG)
- KENNEY MFG 2848 BLK Tension Rod (KN631/5NP)
- CAFEWORKS Round CaféWorks™ Table, Graphite Granite - 36" Square x 29"H, 42" W, 42" L, 29" H, Walnut (65644)
- OBECO ObeCo OBPR-1745BUNKNET Bunk Bed Safety Net - 17" x 45" (OBPR-1745BUNKNET)
- SAUDER Canton Lane Coffee Table 3a , Strong and lightweight 1 1/2 in. panel construction (425306)
- MONARCH SPECIALTIES Dining Table - 36"X 60" / Espresso / Black Metal (I 7840P)
- FLASH FURNITURE Copper Metal Table, 31.5SQ (ET-CT002-1-POC-GG)
- MONARCH SPECIALTIES Coffee Table, Accent, Cocktail, Rectangular, Living Room, 48"L, Metal, Laminate, Brown, Black (I 2850)
- SPI HOME- SAN PACIFIC INTL Dolphin Duet Coffee Table (80267)
- MONARCH SPECIALTIES Coffee Table - 44"L / Chrome Metal With Tempered Glass (I 3440)
- MISSION Coffee Table, White - 39.5 x 21.75 x 17.75 in. (203382W)
- Bfm Seating Coffee Tables