Bfm Seating

Beachcomber White Aluminum Outdoor / Indoor Barstool


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a modern touch of style to your deck or patio dining area with this BFM Seating Beachcomber white aluminum outdoor / indoor barstool! Boasting a durable aluminum construction this stool is corrosion-resistant for long-lasting use and has a white finish that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the stool is exposed to bright sunlight or harsh weather conditions. Plus when the forecast calls for rain you won't need to worry about the seat collecting water; rain water will naturally drain through the slats in the seat allowing it to dry quickly.For superior comfort the seat is curved to cradle the guests' body and provide ample support. The stool also features a convenient footrest to reduce the pressure on customers' legs and lower backs and to promote optimum relaxation. Boasting an ample 250 lb. weight capacity this barstool provides guests with a way to comfortably sip on your signature drinks nibble on shared appetizers and chow down on your most popular entrees!Designed for style comfort and function the Beachcomber line provides an assortment of outdoor / indoor seating solutions for any trendy business. This particular option even includes plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. It ships knocked-down as well which helps you save on shipping costs.Overall Dimensions:Height: 45''Capacity: 250 lb.Seat Dimensions:Length: 18''Width: 14''Height: 29''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.