Shop All Patio Dining Chairs & Stools
Bfm Seating
Beachcomber Berry Stackable Aluminum Outdoor / Indoor Side Chair
Mfr # 163PH812CBY
Zoro # G011630729
product price: $176.99
/ea
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PH812CBY
- Zoro # G011630729
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber berry stackable aluminum outdoor / indoor side chair! Boasting a durable aluminum construction this chair is corrosion resistant for long-lasting use and has a berry powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the chair is exposed to bright sunlight or harsh weather conditions. It also has a slat design that helps prevent water from collecting ensuring the chair dries fast after it rains.Not only does this chair have a curved seat for superior comfort it also stacks with other chairs for convenient space-saving storage. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong vibrant Beachcomber chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Height: 33''Depth: 25 1/2''Seat Width: 17 1/2''Seat Depth: 17''Seat Height: 18''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEEJET Tip Strainer w/50 Mesh SS Screen, PK4 (PK-8079-PP-50)
- CORE TARPS 40 ft L x 0.5 mm H x 20 ft W Heavy Duty 10 Mil Tarp, Blue, Polyethylene (CT-605-20X40)
- SEYMOUR MIDWEST GT 8 Shrub Rake (40880TRU)
- QINGDAO HUATIAN HAND TRUCK MR 10QT BLK Rubb Bucket (MR10QR/BUCK-BLK)
- COOLAROO Coolaroo 450540 13 ft. 1 in. x 13 ft. 1 in. Butterfly Gazebo; Charcoal (450540)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Curved Back, Yellow, PK 4 (QI004227.YL.4)
- W HOME W Home SW1912WTSET2 70 in. Adirondack Patio Chair; White (SW1912WTSET2)
- FLASH FURNITURE 5PK Brown Outdoor Stack Chair w/ Flex Material (5-JJ-303C-B-GG)
- FLASH FURNITURE Tolleson 7 Pc Adirondack Set w/72-in Rectangle Recycled HDPE Table and 6 Chairs w/Cupholders, Wht (LE-HMP-158-2037-WHT-GG)
- FLASH FURNITURE 2PK Black Outdoor Barstools with Flex Material (2-JJ-092H-GG)
- FLASH FURNITURE 5Pack Black Steel Patio Arm Chair with Square Back (5-CO-2-BK-GG)
- Bfm Seating Patio Furniture