Bfm Seating

Beachcomber Berry Aluminum Outdoor / Indoor Bar Height Chair


product price: $206.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a splash of color to your deck or patio dining area with this BFM Seating Beachcomber berry aluminum outdoor / indoor bar height chair! Boasting a durable aluminum construction this chair is corrosion resistant for long-lasting use and has a berry powder coating that won't wear out or fade as quickly as traditional paint. This is especially useful for outdoor use when the chair is exposed to bright sunlight or harsh weather conditions. It also has a slat design that helps prevent water from collecting ensuring the chair dries fast after it rains.Not only does this chair have a curved seat for superior comfort it also features a convenient footrest to reduce the pressure on customers' legs and lower backs and promote optimum relaxation. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong vibrant Beachcomber chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts! Ships mostly assembled; simply install the T-bar with the included hardware upon arrival.Overall Dimensions:Height: 45''Depth: 23''Seat Width: 18''Seat Depth: 14''Seat Height: 29''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.