Shop All Patio Dining Chairs & Stools
Bfm Seating
Bayview Bronze Stackable Aluminum Side Chair with Brown Synthetic Teak Back and Seat
Mfr # 163PH302CBR
Zoro # G711630692
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163PH302CBR
- Zoro # G711630692
- Country of Origin United States
- Category Patio Dining Chairs & Stools
Description
This BFM Seating Bayview bronze stackable aluminum side chair is a great addition to any deck or patio dining area! Made of synthetic teak wood this chair's back and seat are easier to maintain than real wood and will stand tough against harsh weather conditions without fading peeling or changing color. The dark walnut teak wood and a durable aluminum frame with a bronze powder coat finish combine to deliver a rustic style that fits great in any craft brew pub or trendy bistro.The welded aluminum frame not only provides a sturdy stable foundation that is able to withstand daily commercial use but also features a powder coat finish that helps protect against corrosion. Each leg is fitted with a durable plastic glide that protects your patio from scuff marks while keeping loud unwanted noise to a minimum. It also has a stackable design for easy space-saving storage. Boasting an ample 300 lb. weight capacity this Bayview chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts.Overall Dimensions:Width: 16''Depth: 22 1/2''Height: 33''Capacity: 300 lb.Seat Dimensions:Seat Width: 16''Seat Depth: 17 1/2''Seat Height: 17 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SCOTTY Gimbal Mount Rod Holder Adapter (253)
- LOGO BRANDS North Carolina Inflatable Mascot (185-100-M)
- KAY BERRY Kay Berry 08905 Winged Heart Memorial Stone - Always In Our Thoughts... (8905)
- MTD Coil-Charging (925-06298)
- FLASH FURNITURE Gael Commercial Grade Orange Metal Indoor-Outdoor Chair (CH-61200-18-OR-GG)
- ALATERRE FURNITURE Albany All-Weather Wicker Outdoor Gray 26"H Square Cocktail Table with Glass Top (AWWD05DD)
- LANCASTER TABLE & SEATING Harbor Gray Outdoor Arm Chair (427CSMARMGRY)
- LANCASTER TABLE & SEATING Matte Gray Powder Coated Aluminum Outdoor Side Chair (427CALUSDGY)
- LANCASTER TABLE & SEATING Green Powder Coated Aluminum Outdoor Arm Chair (427CALUARMGN)
- FLASH FURNITURE Gael Commercial Grade Yellow Metal Indoor-Outdoor Chair (CH-61200-18-YL-GG)
- LANCASTER TABLE & SEATING Blue Powder Coated Aluminum Outdoor Side Chair (427CALUSDBL)
- Bfm Seating Outdoor Chairs