No Product Image Available

Bfm Seating

Barrick Clear Coated Steel Side Chair


product price: $310.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests a comfortable and stylish seat with this BFM Seating side chair. This chair has a clear coat finish applied to the rugged steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and it includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**For a cohesive look this chair also features an autumn ash wood seat. This seat is contoured for exceptional comfort and it can be easily cleaned with a cloth and warm soapy water or a basic wood cleaner. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this chair is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 19''*Height: 32 1/2''*Seat Height: 17 1/2''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.