No Product Image Available

Bfm Seating

Barrick Clear Coated Steel Barstool with Autumn Ash Wood Back Panel and Black Vinyl Seat


product price: $384.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Offer your guests a comfortable and stylish seat with this BFM Seating barstool. This barstool has a clear coat finish applied to the rugged steel frame providing added resistance to nicks and scratches in addition to a sleek glossed look. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and it includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**This barstool features a 2'' thick padded black vinyl seat for exceptional comfort and it can be quickly cleaned with a vinyl cleaner or warm soapy water. It also has a convenient footrest to minimize wear and tear on the frame while reducing pressure on customers' legs and lower backs for optimal relaxation. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this barstool is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 18 1/2''*Height: 42 1/2''*Seat Height: 29''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.