Shop All Dining Room Chairs
Bfm Seating
Barrick Clear Coat Steel Side Chair
Mfr # 163BCBLVAACL
Zoro # G411123500
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163BCBLVAACL
- Zoro # G411123500
- Country of Origin China
- Category Dining Room Chairs
Description
Offer your guests a comfortable and stylish seat with this BFM Seating side chair. This chair has a rugged steel frame with a clear coating to resist nicks and scratches. This durable frame creates a sturdy stable foundation that's able to withstand heavy-duty commercial use. The backrest provides comfortable back support and it includes a solid autumn ash wood panel to offer a sophisticated look for your establishment.**This side chair features a 2'' thick padded black vinyl seat for exceptional comfort and it can be quickly cleaned with a vinyl cleaner or warm soapy water. The legs are capped with floor glides to protect your floors from scuffs and marks and to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. capacity this chair is an excellent seating option that your guests can rely on.**Overall Dimensions:*Width: 17 1/4''*Depth: 19''*Height: 32 1/2''*Seat Height: 17 1/2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LORELL 30 x 60 in. Fortress Maple Top Double-Pedestal Desk, Black (LLR60930)
- INTERNATIONAL CONCEPTS 48 W, 17 L, 30 H (OT-8S)
- FLASH FURNITURE Beige LeatherSoft Swivel Recliner & Curved Ottoman (BT-7821-BGE-GG)
- HIRSH 36 in W Commercial Lateral, Classic Blue (24257)
- LUMISOURCE Giovanni Chair (CH-GIOV WL+CR)
- BAXTON STUDIO Sylvia Grey Upholstered and Dark Brown Finished Dining Chair, PK2 (142-8028)
- BAXTON STUDIO "Dark-Walnut" Wood and Black Metal Vintage Dining Arm Chair, PK2 (113-6127)
- FLASH FURNITURE 18" Dark Brown LeatherSoft Dining Chairs, 2PK (ET-ER18345-18-DB-BK-GG)
- DESIGN TOSCANO Bacall Waterfall Curved Back Dining Chair Set (AF951787)
- FABULAXE Modern Plastic Dining Chair Windsor Design with Beech Wood Legs, White (QI004223.WT)
- PATIO MASTER Four Seasons Cambridge Dining Chair (227623)
- Bfm Seating Dining Room Chairs