Shop All Bar & Counter Height Tables
Bfm Seating
Barnegat 42'' Round Black Steel Outdoor / Indoor Bar Height Table with Umbrella Hole
Mfr # 163SU42RBLT
Zoro # G011578304
product price: $510.99
/ea
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163SU42RBLT
- Zoro # G011578304
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a sophisticated touch to your dining area with this BFM Seating Barnegat 42'' round black steel outdoor / indoor bar height table with umbrella hole! Suitable for use indoors or outdoors this base boosts table tops up to a 41'' bar height that's great for pizzerias delis bars and more. Plus its four curved legs create a wide footprint that makes it easy to clean underneath the base.Constructed of black e-coated and powder-coated steel this table ensures the durability that's necessary to be used outside on patios or decks while offering a refined look indoors. The mesh design of the tabletop allows spills to fall through and onto the floor meaning that liquids won't run off the sides and onto your customers' clothes. When spills occur simply mop up the floor as you usually would.This table also boasts an incorporated 1 7/8'' diameter umbrella hole that makes it easy to shade your customers from the sun. Plus it's equipped with glides to protect your floors from scuffs and scratches. This versatile Barnegat table is sure to provide a sleek sturdy foundation for all your signature beverages and meals.Overall Dimensions:Diameter: 42''Height: 40 7/8''Diagonal Footprint: 32 1/2''Umbrella Hole Diameter: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Protective Leg Tip, SlipOn, Rd, 1-1/4", PK25 (CTB 22B)
- KENNEY MFG Kenney Layla 1" Value Decorative Window Curtain Rod, 30-84", Black (KN87002V1NP)
- OFFICE STAR Vinyl Drafting Chair, 24" to 34-7/8", Black (DC2990V)
- FLASH FURNITURE Square Laminate Table, 36" W, 36" L, 30" H, Laminate Top, Wood Grain (HDBF1014-GG)
- FLASH FURNITURE Round Silver Metal Bar Table, 30", 30" W, 30" L, 42" H, Wood Top, Wood Grain (CH-51090-40M1-SIL-GG)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- INTERNATIONAL CONCEPTS Bar Height Table With 2 Double Cross Back Swivel Bar Stools - 30 in. Seat Height (K-7228-42-S203SW-2)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- WINSOME Winsome 94139 36.22 x 39.37 x 31.5 in. Harrington Drop Leaf High Table; Antique Walnut (94139)
- INROOM FURNITURE DESIGNS Inroom Furniture Designs D1022 D1022 Breakfast Pub Set White - Marble Finish (D1022)
- Bfm Seating Bar & Counter Height Tables