Bfm Seating

Barnegat 36'' Round Black Steel Outdoor / Indoor Bar Height Table with Umbrella Hole


product price: $487.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a sophisticated touch to your dining area with this BFM Seating Barnegat 36'' round black steel outdoor / indoor bar height table with umbrella hole! Suitable for use indoors or outdoors this base boosts table tops up to a 41'' bar height that's great for pizzerias delis bars and more. Plus its four curved legs create a wide footprint that makes it easy to clean underneath the base.Constructed of black e-coated and powder-coated steel this table ensures the durability that's necessary to be used outside on patios or decks while offering a refined look indoors. The mesh design of the tabletop allows spills to fall through and onto the floor meaning that liquids won't run off the sides and onto your customers' clothes. When spills occur simply mop up the floor as you usually would.This table also boasts an incorporated 1 7/8'' diameter umbrella hole that makes it easy to shade your customers from the sun. Plus it's equipped with glides to protect your floors from scuffs and scratches. This versatile Barnegat table is sure to provide a sleek sturdy foundation for all your signature beverages and meals.Overall Dimensions:Diameter: 36''Height: 40 7/8''Diagonal Footprint: 32 1/2''Umbrella Hole Diameter: 1 7/8''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.