Shop All Patio Dining Tables
Bfm Seating
Barnegat 30'' Round Black Steel Outdoor / Indoor Dining Height Table with Umbrella Hole
Mfr # 163SU30RBLT
Zoro # G311631006
Free Shipping & Returns
$421.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163SU30RBLT
- Zoro # G311631006
- Country of Origin United States
- Category Patio Dining Tables
Description
Add a sophisticated touch to your dining area with this BFM Seating SU30RBL-T Barnegat 30'' round black steel outdoor / indoor bar height table with umbrella hole! Suitable for use indoors or outdoors this base boosts table tops up to a 41'' bar height that's great for pizzerias delis bars and more. Plus its four curved legs create a wide footprint that makes it easy to clean underneath the base.Constructed of black e-coated and powder-coated steel this table ensures the durability that's necessary to be used outside on patios or decks while offering a refined look indoors. The mesh design of the tabletop allows spills to fall through and onto the floor meaning that liquids won't run off the sides and onto your customers' clothes. When spills occur simply mop up the floor as you usually would.This table also boasts an incorporated 1 7/8'' diameter umbrella hole that makes it easy to shade your customers from the sun. Plus it's equipped with glides to protect your floors from scuffs and scratches. This versatile Barnegat table is sure to provide a sleek sturdy foundation for all your signature beverages and meals.Overall Dimensions:Diameter: 30''Height: 40 7/8''Diagonal Footprint: 32 1/2''Umbrella Hole Diameter: 1 7/8''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RV DESIGNER RV Designer A300 Mini Blind Rail End - 2 Pack (A300)
- STENS Mulching Blade For Ayp Craftsman 20" Walk Behinds 917700972 (340-157)
- LOGO BRANDS Alabama Crosshatch 16 Can Cooler Tote (102-83-CR1)
- THE OUTDOOR PLUS 24 Square Maya Fire Bowl - Copper - Low Voltage Electronic Ignition - Natural Gas (OPT-103-SQ24E12V-NG)
- HANOVER All-Weather Commercial-Grade Aluminum 38" Square Slat-Top Dining Table (HANCMDNTBL-38SL)
- LIVING ACCENTS PALMARO WICKR SD TBLE (PETS2021)
- KD CAMA DE BEBE Okemo Acacia Wood Outdoor Dining Table (KD3251438)
- ALATERRE FURNITURE Walden 72" Dining Table with Solid Cedar Top (ACWN0175B)
- LANCASTER TABLE & SEATING 27.5 Chrome Round Outdoor Standard Height Table (427CSTL27RDC)
- CLASSIC ACCESSORIES Bradenton Outdoor Wicker Glass Top Table (VE3051512)
- W UNLIMITED Outdoor Faux Sea Grass Garden Patio Coffee Table (SW1529CT)
- Bfm Seating Patio Dining Tables