Shop All Bar & Counter Height Tables
Bfm Seating
Barnegat 24'' Round Black Steel Outdoor / Indoor Bar Height Table
Mfr # 163SU24RBLT
Zoro # G711578031
product price: $377.99
/ea
Free Shipping & Returns
$377.99
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
- Brand Bfm Seating
- MFR # 163SU24RBLT
- Zoro # G711578031
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Add a sophisticated touch to your dining area with this BFM Seating Barnegat 24'' round black steel outdoor / indoor bar height table! Suitable for use indoors or outdoors this base boosts table tops up to a 41'' bar height that's great for pizzerias delis bars and more. Plus its four curved legs create a wide footprint that makes it easy to clean underneath the base.Constructed of black e-coated and powder-coated steel this table ensures the durability that's necessary to be used outside on patios or decks while offering a refined look indoors. The mesh design of the tabletop allows spills to fall through and onto the floor meaning that liquids won't run off the sides and onto your customers' clothes. When spills occur simply mop up the floor as you usually would. This table is equipped with glides to protect your floors from scuffs and scratches. This versatile Barnegat table is sure to provide a sleek sturdy foundation for all your signature beverages and meals.Overall Dimensions:Diameter: 24''Height: 40 7/8''Diagonal Footprint: 22 3/4''
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
- SINO TALENT INTERNATIONAL Bedspread Quilted, Qn 25Oz Tropic Green (1810130-TR)
- BEVCO Maple Plywood Chair, 5-legged Blk Tubular Steel Base 17"-22" Seat Height Adj., 300lb Capacity (1302/5)
- LUXOR Adjustable Table, 59" X 29.6" to 45.4" (with Glides), 32.6" to 48-1/2" (with Casters) (STANDUP-CF60-DW)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" white, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107WP2)
- WINSOME TRADING Winsome Trading 76383 Cora 3pc Round Pub Table with 2 Swivel Stools - Black (76383)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- LANCASTER TABLE & SEATING LT 24'' Round Reversible White Birch/Ash Standard Height Table Kit (349B24RS18RS)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- EAST WEST FURNITURE 5 Piece Pub Table Set-Counter Height Table and 4 Kitchen Chairs (VERN5-MAH-W)
- FLASH FURNITURE Square Black Metal Bar Table, 23.5", 23.5" W, 23.5" L, 42" H, Wood Top, Wood Grain (CH-31330-40M1-BK-GG)
- LANCASTER TABLE & SEATING Lancaster Table & 30'' Square Solid Wood Live Edge Bar Height Table with Antique Slate Gray Finish (3493030CLG37)
- Bfm Seating Bar & Counter Height Tables