Shop All Bar & Counter Height Tables
Bfm Seating
Bali Steel Lime Outdoor / Indoor Bar Height End Table Base Set, 2PK
Mfr # 163PHBTB02LT
Zoro # G111128140
product price: $491.99
/pk 2, $246.00/ea
Free Shipping & Returns
$491.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHBTB02LT
- Zoro # G111128140
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Create a dining experience as unique as the food you serve with this BFM Seating Bali steel outdoor / indoor bar height end table base set! Suitable for use indoors or outdoors this set fits select tabletops such as the Beachcomber collection sold separately giving you the opportunity to get creative. Plus because of its bold and bright lime color this set adds a vibrant pop of style to your dining area whether inside your pizzeria or out by your pool. It also cuts a contemporary silhouette to help transform your front-of-house into a trendy hotspot!**Made from steel for maximum stability the table bases withstand gusts of wind with ease. They also last when placed outdoors where they're exposed to sun rain and other elements. Even after years of use this set is sure to be a reliable fixture in your business! For your convenience glides are included to protect your floors and to make the table easier to move. This simplifies not only cleaning but pushing tables together for large parties of guests.**Overall Dimensions:*Height: 41''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LESRO Lenox Wood 4 Seat Tandem Seating Wood Frame, Mocha, OH Wine Upholstery (LW4103)
- FLASH FURNITURE Mesh Drafting Chair, Padded Flip-up (BL-LB-8801X-D-GG)
- KASON Reversible Cam-Rise Hinge, 1-7/8" Offset (11245000080)
- BLUE RIDGE ERGONOMICS Ergonomic Chair, 17-1/4" to 22-1/2" Height, No Arms, Black (BR-HPDHCH-RG-T0-A0-RC-BLK)
- BAXTON STUDIO Lenoir Gray Upholstered Espresso Finished Wood Pub Chair, PK2 (153-9594)
- LANCASTER TABLE & SEATING Alloy Series 30'' Round Distressed Black Bar Height Outdoor Table (164BA30RDBKD)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Yellow (CH-51080-40-YL-GG)
- DESIGN TOSCANO The Altar of Tenenit: Egyptian Bar with Two Barstools (NE36342)
- PROCOMFORT Dining Room Dining Table with 4 Chairs, Gray - 5 Piece (PR2637262)
- FLASH FURNITURE 23.25RD Black Aluminum Bar Table - Flip-Up Table (TLH-059A-BK-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- Bfm Seating Bar & Counter Height Tables