Shop All Bar & Counter Height Tables
Bfm Seating
Bali Standard Height Outdoor / Indoor Silver 4-Leg Table Base
Mfr # 163PHTB2626V
Zoro # G611127711
product price: $351.99
/ea
Free Shipping & Returns
$351.99
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
- Brand Bfm Seating
- MFR # 163PHTB2626V
- Zoro # G611127711
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Create a dining experience as unique as the food you serve with this BFM Seating Bali silver standard height 4-leg table base! Suitable for use indoors or outdoors this base fits select Chelsea Longport SoHo Midtown and resin tabletops sold separately. Thanks to its simple yet sleek styling and dozens of possible tabletop combinations you can be sure that this base will perfectly complement the decor of your pizzeria burger joint bistro or poolside restaurant.**It is made from powder-coated aluminum with a weighted base for maximum durability and stability so it's a great choice even in windy conditions! For your convenience glides are included to protect your floors and make it easier to move the table.**Overall Dimensions:*Height: 28 1/2''
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
- PERFORMANCE TOOL Professional Hydraulic Shop Seat (W85008)
- TEMPLETON KN977-30 Curtain Clip-On Cafe Ring Brass - 0.88 in. dia. (TE612690)
- CLEANBRANDS Mattress Enct CleanRest Pro Q (845168001724)
- MULTY HOME RUNNER TRCKR GRY 26""X60' (MT1000275EA)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- BAXTON STUDIO Lenoir Walnut Wood Counter Height Pub Table (168-10903)
- FLASH FURNITURE Orange Metal Bar Table, 24RD, 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Orange (CH-51080-40-OR-GG)
- HOLLAND BAR STOOL CO 42" Black North Dakota State Pub Table (L216B4228NDakSt-B)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- LANCASTER TABLE & SEATING Lancaster Table & 24'' Square Solid Wood Live Edge Bar Height Table with Antique White Wash Finish (3492424CLH37)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Blue (CH-51040-40-BL-GG)
- Bfm Seating Bar & Counter Height Tables