Shop All Bar & Counter Height Tables
Bfm Seating
Bali Standard Height Outdoor / Indoor Folding Silver 4-Leg Table Base
Mfr # 163PHTB2626F
Zoro # G411127867
product price: $391.99
/ea
Free Shipping & Returns
$391.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163PHTB2626F
- Zoro # G411127867
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Create a dining experience as unique as the food you serve with this BFM Seating Bali folding silver standard height 4-leg table base! Suitable for use indoors or outdoors this base fits Chelsea Longport SoHo Midtown and resin tabletops sold separately. Thanks to its simple yet sleek styling and dozens of possible tabletop combinations you can be sure that this base will perfectly complement the decor of your pizzeria burger joint bistro or poolside restaurant.**It is made from powder-coated aluminum with a weighted base for maximum durability and stability so it's a great choice even in windy conditions! For your convenience glides are included to protect your floors and make it easier to move the table. Plus the top folds down 90 degrees for easy storage of your tables when not in use.**Overall Dimensions:*Height: 28 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BEVCO Vinyl Task Chair, 24" to 31", No Arms, Black (2600/5V-BK)
- BOSS BlackTask Chair, 26"L38-1/2"H, Armless, VinylSeat, B9533CSeries (B9534C-BK)
- FLASH FURNITURE Black Vinyl Barstool, Adj Height (CH-132330-BK-GG)
- VICKERMAN 27 in. Brown Hydrangea Stem (FM181902)
- FLASH FURNITURE Square Black Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-BK-GG)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, White (CH-51040-40-WH-GG)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- COASTER Coaster 120356 Bar Units and Bar Tables Contemporary Adjustable Cream Stool with Padded Straight Line Back - Pack of 2 (120356)
- LANCASTER TABLE & SEATING Lancaster Table: Walnut-finished bar height table with cross base plate. (42724RDWA22B)
- FLASH FURNITURE Bar Height, Table Base Ring, 3.25", 16"dia., 16" W, 16" L, 12" H, Chrome (XU-DG-30175-3-GG)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle POW/MIA Pub Table, 36" dia. Top (L214B4236POWMIA)
- Bfm Seating Bar & Counter Height Tables