Bfm Seating

Bali Bar Height Berry Powder Coated Aluminum Table Base


product price: $411.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a fun outdoor dining area with this BFM Seating Bali bar height berry powder coated aluminum table base. Featuring a bright berry powder coated finish the base adds a splash of color while providing ample support to the table top sold separately and your guests' meals. Use it with a table top of the same berry color or dare to mix-and-match colors for a bold eye-catching dining area!The aluminum post measures 3'' in diameter and is capped with a large top spider. At the other end of the post the cast aluminum base is weighted to ensure stability. It also boasts a modern cross design and large adjustable slides. For a great dining experience this base helps provide a sturdy foundation for you to serve your signature drinks crowd-favorite appetizers decadent desserts and everything in-between!Overall Dimensions:Width: 26''Length: 26''Height: 41 1/2''Column Diameter: 3''Top Spider: 11 13/16'' x 11 13/16''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.