Shop All Bar Height Stools
Bfm Seating
Axel Silver Mist Steel Bar Height Chair with Black Wood Seat
Mfr # 1632140BBLWS
Zoro # G211125681
Free Shipping & Returns
$176.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632140BBLWS
- Zoro # G211125681
- Country of Origin China
- Category Bar Height Stools
Description
Whether patrons are sitting down for an intimate lunch at your bistro or a cup of coffee in your cafe this BFM Seating Axel silver mist steel bar height chair with blackwood seat is sure to present them with a comfortable place to sit. Not only does its solid back provide optimal support it also adds a distinct visual appeal to your restaurant bar or cafeteria. Plus it features a contoured black wooden seat for superior comfort and a convenient footrest to reduce the pressure on customers' legs and lower backs.**Made of durable box tube steel this chair creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Additionally the frame is powder coated with a silver mist finish to protect it from damage. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 300 lb. weight capacity this strong attractive Axel chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!**Overall Dimensions:*Width: 16 1/4''*Depth: 18''*Height: 40 1/2''*Capacity: 300 lb.**Seat Dimensions:*Depth: 15 1/2''*Height: 30 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LA-Z-BOY Executive Chair, Black (48961A)
- BOSS 31" W 4 Drawer Combo File Cabinet, Mocha, Letter/Legal (N114-MOC)
- NAPANYWHERE NapAnywhere NALIM Head Support Travel Pillow; Lime (NALIM)
- BETTER TRENDS Better Trends 2PC2030BE Trier Bath Rug; Beige - 2 Piece (2PC2030BE)
- BAXTON STUDIO Gregory Light Grey Velvet and Brown Wood 2-Piece Swivel Bar Stool Set (164-10289)
- INTERNATIONAL CONCEPTS Madrid Bar Height Stool, 30" Seat Height, Unfinished (S-403)
- FLASH FURNITURE 30" High No Back Orange Metal Barstool Square Seat (CH-31320-30-OR-GG)
- BAXTON STUDIO Theron Light Beige Upholstered Wood Swivel Bar Stool, PK2 (152-9116)
- FLASH FURNITURE Stool, 4 Sqr Back, Blk/Mahogany, Wood Seat (XU-DG-60515-MAH-BAR-MTL-GG)
- SAFAVIEH Thompson Barstool- Sky Blue - 40.6 x 20.1 x 16.7 in. (MCR4505G)
- 9TO5 SEATING STOOL, BAR, SLDBSE, FBRC, BE/SR (NTF9165STBFBU)
- Bfm Seating Bar Height Stools