Shop All Bar Height Stools
Bfm Seating
Avalon Black Stackable Steel Outdoor / Indoor Bar Height Chair
Mfr # 163DV554BL
Zoro # G911575809
product price: $277.99
/ea
Free Shipping & Returns
$277.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DV554BL
- Zoro # G911575809
- Country of Origin China
- Category Bar Height Stools
Description
Designed with durability and comfort in mind this BFM Seating Avalon black stackable steel outdoor / indoor bar height chair is the perfect addition to your deck or patio dining area. This black powder-coated chair features a sturdy steel construction that's built to withstand years of use. While the contoured mesh seat and full back fit the shape each individual to ensure comfort the convenient footrest reduces the pressure on customers' legs and lower backs to promote relaxation.This arm chair's simplistic style adds a distinct visual appeal to any bar cafe or restaurant. Plus its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong stylish Avalon chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Width: 20''Depth: 17 1/2''Height: 40 1/2''Capacity: 250 lb.Seat Dimensions:Width: 20''Depth: 14''Height: 29''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALATERRE FURNITURE Adam 48" W Solid Wood Desk (ANAD06RNB)
- KASON Spring Latch with Cylinder Lock (10058CL05020)
- REGENCY Regency Kee Post Table Leg with Casters (Set of 4)- Black (MTBC28BK)
- VIRCO 18.75 in. W, 30.5 in. H, Molded Polypropylene Shell (9700BR)
- FLASH FURNITURE Black Quilted Vinyl Barstool (2-DS-810-MOD-BK-GG)
- FLASH FURNITURE Orange Metal Stool with Teak Poly Seat (ET-3534-30-OR-PL1T-GG)
- FLASH FURNITURE Black Metal Stool with Black Poly Seat (ET-3534-30-BK-PL1B-GG)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- SAFAVIEH 24 x 17.75 x 17.75 in. Addison Wire Weaved Contemporary Bar Stool, Gold (FOX4516A)
- FLASH FURNITURE Restaurant Stool, Cutout Back, Blk Seat (XU-DG-60118-MAH-BAR-BLKV-GG)
- SAFAVIEH Akito Barstool, Grey - 30 x 16 x 16.5 in. (FOX2010C-SET2)
- Bfm Seating Bar Height Stools