Bfm Seating

Avalon Black Stackable E-Coated Steel Outdoor / Indoor Side Chair


product price: $210.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Designed with durability and comfort in mind this BFM Seating Avalon black stackable e-coated steel outdoor / indoor arm chair is the perfect addition to your deck or patio dining area. This black chair features a sturdy e-coated steel construction that's built for long-lasting use. While the contoured mesh seat and full back provide superior comfort the stackable design makes it easy to combine multiple chairs for space-saving storage.This arm chair's simplistic style adds a distinct visual appeal to any bar cafe or restaurant. Plus its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong stylish Avalon chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Height: 34''Depth: 23''Seat Width: 18''Seat Depth: 17''Seat Height: 18''Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.