Shop All Patio Dining Chairs & Stools
Bfm Seating
Avalon Black Stackable E-Coated Steel Outdoor / Indoor Arm Chair
Mfr # 163DV354BL
Zoro # G711630654
product price: $227.99
/ea
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163DV354BL
- Zoro # G711630654
- Country of Origin China
- Category Patio Dining Chairs & Stools
Description
Designed with durability and comfort in mind this BFM Seating Avalon black stackable e-coated steel outdoor / indoor arm chair is the perfect addition to your deck or patio dining area. This black chair features a sturdy e-coated steel construction that's built for long-lasting use. While the contoured mesh seat and full back provide superior comfort the integrated armrests provide stability and make it easy for guests to slide the chair in and out at tables.This arm chair's simplistic style adds a distinct visual appeal to any bar cafe or restaurant. Its plastic glides protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Plus it's stackable for easy space-saving storage. Boasting an ample 250 lb. weight capacity this strong stylish Avalon chair provides guests with a way to comfortably enjoy your signature drinks appetizers entrees and desserts!Overall Dimensions:Height: 34''Depth: 23''Seat Width: 23''Seat Depth: 17''Seat Height: 18''Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMES Ames 62223 16 in. Double Edge Brush Cutter 38 in. Handle (62223)
- L.H. DOTTIE 12 ga Drain Spade Shovel, AISI 1055 Carbon Steel Blade, 48 in L Yellow Fiberglass Handle (SHD)
- LEGACY LATCH REPAIR KIT - PART (LMRP005018)
- OREGON Harvester Rim Drive Sprocket, .404" Pitch, 13-tooth (ORC13404XL)
- FABULAXE Modern Plastic Outdoor Dining Chair with Open Oval Back Design, Blue (QI004226.BL)
- RICHARDSON SEATING CORP Richardson Seating Corp 4110CIY 4110 Diner Chair -Cracked Ice Yellow- with 1 in. Pulled Seat - Chrome - Cracked Ice Yellow (4110CIY)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Navy (2-ET-SWVLPTO-30-NV-GG)
- FLASH FURNITURE 5 Pack Black Outdoor Stack Chair w/ Flex Material (5-JJ-303C-GG)
- FLASH FURNITURE Gael Commercial Grade Black Metal Indoor-Outdoor Chair (CH-61200-18-BK-GG)
- MANHATTAN COMFORT 2-Piece Genoa Patio Dining Armchair in Nature Tan Weave (2-OD-DC002-NE)
- FLASH FURNITURE 2PK Outdoor Stool - 30 inch Patio Bar Stool, Brown (2-ET-SWVLPTO-30-GG)
- Bfm Seating Outdoor Chairs