Bfm Seating

Aruba Java Wicker Outdoor / Indoor Sectional Sofa with Rust Canvas Cushions


product price: $4,037.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Create a comfortable ambiance for your patio poolside or other lounge areas with the BFM Seating Aruba java wicker outdoor / indoor sectional sofa with Rust Canvas cushions! Invite guests to lounge comfortably while they share a drink around the pool or a fun story around the fire pit as this versatile contemporary-style sofa features three wide 4'' Canvas Rust orange cushions. They will provide cozy seating arrangements for hours on end while looking as attractive as the setting sun. Each end section has a comfortable armrest and measures 29'' wide and the middle section measures 22''. The three join together via sturdy connection hooks which allow you to keep them as a single sofa combine them with other pieces to form one expansive sectional or separate them to gain more seating in your chosen area.The java-colored synthetic wicker remains just as appealing as the genuine article and it's easier to clean and maintain. It won't wear out or fade as quickly even in the face of pounding rain or excessive sunlight. A durable aluminum frame ensures exceptional stability while remaining lightweight with each section weighing about 28 lb. The sofa has integrated feet to protect surfaces from scratching and ease the task of transport. The cushions are high-quality pieces built to last as they're made from a weather-resistant material to guarantee long-term use. A zippered back allows users to quickly remove each machine-washable cover for easy cleaning and maintenance.Overall DimensionsWidth: 80''Depth: 29''Height: 26''End Section Dimensions:Width: 29'' eachDepth: 29'' eachHeight: 26'' eachMiddle Section Dimensions:Wide: 22''Depth: 29''Height: 26''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.