Shop All Patio Club Chairs & Chaise Lounges
Bfm Seating
Aruba Java Wicker Outdoor / Indoor Armchair with Rust Canvas Cushions
Mfr # 163PH5102JOR
Zoro # G911575465
Free Shipping & Returns
$1,838.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163PH5102JOR
- Zoro # G911575465
- Country of Origin China
- Category Patio Club Chairs & Chaise Lounges
Description
Perfect for patios poolside bars and outdoor or indoor lounge areas this BFM Seating Aruba java wicker armchair with Rust Canvas cushions outfits your facility with contemporary yet comfortable seating that your customers will love! This versatile armchair boasts a synthetic wicker design that is not only more durable and easier to maintain than real wicker but it also won't wear out or fade as quickly. This is especially useful for outdoor locations when the chairs are exposed to bright sun or light rain showers.A strong aluminum frame ensures exceptional stability while integrated feet protect your floors from scratches and make it easier to slide the chair around. Plus a left and right armrest add a convenient space for patrons to rest their arms as well as any drinks or plates. The vibrant orange cushions brilliantly complement the chair's java wicker design while the weather-resistant material assures long-lasting use. A zippered back allows users to quickly remove each machine-washable cover for easy cleaning and maintenance.Overall Dimensions:Width: 29''Depth: 29''Height: 26''Seat Height: 18''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K LOG RACK COVER BLACK 48"" (15213)
- VANISH Camo Netting for Ground Hunting Blinds, 12' x 56 in., Realtree Edge Camo (25322)
- RV PIGTAILS RV Pigtails 40025 Starcraft 7-8 Way Pigtail - Blue, 36" (40025)
- KENYON 120V No Lid Configuration Electric GrillStainless Steel (B70060)
- CLAUSTRO Tulip 3 Piece Metal Conversation Seating Set in White Satin (CL2613674)
- FLASH FURNITURE Bowie Comfort Series Brown Swivel Patio Chair with Beige Cushion (JE-5101W-BG-GG)
- JUL HOME Solid Wood Adirondack Chair (SW2006DG)
- GCI OUTDOOR BLU Freestyle Rocker (37060)
- GRACIOUS LIVING Adirondack II Adirondack Chair, 2934 in W, 3514 in D, 3312 in H, Resin Seat (11617-26ADI)
- FLASH FURNITURE Green Adirondack Side Table and 2 Chair Set (JJ-C14501-2-T14001-GRN-GG)
- CROSLEY FURNITURE Ridgeland Outdoor Metal Loveseat Glider, Bright Red Gloss (CO1032-RE)
- Bfm Seating Patio Club Chairs & Chaise Lounges