No Product Image Available
Bfm Seating

Akrin Sand Black Steel Side Chair


product price: $164.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BFM Seating Akrin sand black steel side chair with cross steel back and black wooden seat is an ideal seating solution for indoor restaurants bars and bistros! Its wide seat accommodates any guest while its stylish cross back adds a decorative touch and offers optimal spinal support. The wooden seat's professional black finish also lends a sophisticated appearance to dining areas.**Made of welded steel the chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Akrin chair is the perfect addition to your trendy venue!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 33''*Capacity: 250 lb.**Seat Dimensions:*Width: 17 1/2''*Depth: 16 1/2''*Height: 18''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.