Shop All Dining Room Chairs
Bfm Seating
Akrin Sand Black Steel Cross Back Chair
Mfr # 1632130CKPRS
Zoro # G111123251
Free Shipping & Returns
$163.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632130CKPRS
- Zoro # G111123251
- Country of Origin China
- Category Dining Room Chairs
Description
Ensure that your guests enjoy an ideal dining experience with this BFM Seating Akrin sand black steel cross back chair with Relic knotty pine melamine seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its cross back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique grains and lines of the Relic knotty pine seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of solid wood without the extra cost and potentially cumbersome weight.**Made of welded 18 gauge steel this chair supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This chair even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor dining height tables and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 33''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 17 1/2''*Back Height: 15 1/2''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VINTIQUEWISE Old-fashioned Small Suitcase with Straps (QI003053)
- TRADEMARK FINE ART Heinrich Hofmann 'Christ at Thirty-Three' Canvas Art, 14x19 (ALI10067-C1419GG)
- ATLAS COMMERCIAL PRODUCTS Replacement Leg Set for 72" Round Wood Folding Table (WFT5-LEGS72)
- KASON Cam-Rise Spring Assisted Hinge, 2" Offset (11248000030)
- SAFAVIEH Summerset Side Chair, Linen Grey - 35.5 x 19.6 x 23.6 in. (FOX2014G-SET2)
- BAXTON STUDIO Jaspen Modern Black Plastic and Oak Brown Finished Wood Dining Chair Set (4PC) (192-4PC-12018-ZORO)
- FABULAXE Mid-Century Modern Style Plastic DSW Shell Dining Chair with Metal Legs, Black (QI003947.BK)
- BAXTON STUDIO Danton Mid-Century Beige Fabric Upholstered and Walnut Brown Finished Wood Dining Chair Set(2PC) PR (191-2PC-11704-ZORO)
- FABULAXE Plastic Multicolor Fabric Patchwork DSW Shell Dining Chair with Wooden Dowel Eiffel Legs (QI003747)
- MODWAY FURNITURE 36 H x 25 W x 22 L in. Marquis Fabric Dining Chair, Teal (EEI-2229-TEA)
- BAXTON STUDIO Kyoto Modern Bohemian Natural Brown Rattan Dining Chair (224-12832-ZORO)
- Bfm Seating Dining Room Chairs