Shop All Bar Height Stools
Bfm Seating
Akrin Sand Black Steel Cross Back Barstool with Relic Farm House Melamine Seat
Mfr # 1632130BFHRS
Zoro # G111125453
Free Shipping & Returns
$254.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632130BFHRS
- Zoro # G111125453
- Country of Origin China
- Category Bar Height Stools
Description
Ensure that your guests enjoy an ideal dining experience with this BFM Seating Akrin sand black steel cross back barstool with Relic farm house melamine seat. Perfect for bars bistros restaurants or coffee shops this item features an attractive yet durable steel frame with a sand black powder coat finish. Its cross back design also offers optimal spinal support while adding a distinct visual appeal. It even pairs beautifully with the unique grains and lines of the Relic farm house seat! Plus the melamine seat comes with a matching color fast PVC edge and mimics the look of solid wood without the extra cost and potentially cumbersome weight. Additionally the convenient footrest helps reduce pressure on customers' lower backs and legs.**Made of welded 18 gauge steel this barstool supplies a trendy look with a dependable foundation that's able to withstand the wear and tear of everyday use. The melamine seat also provides better durability while its MDF medium-density fiberboard core remains largely unaffected by changes in temperature or humidity. This barstool even features a 250 lb. weight capacity making it an excellent seating option that your guests can rely on. Plus its legs are capped with plastic glides that protect floors from scuff marks and slide smoothly to keep loud unwanted noise to a minimum. Add this chair to your indoor bar height tables or countertops and allow your guests to enjoy their drinks appetizers entrees or desserts in comfort!**Overall Dimensions:*Width: 17 1/4''*Depth: 18''*Height: 43 3/4''*Seat Width: 17 1/4''*Seat Depth: 16 1/2''*Seat Height: 30 1/2''*Back Height: 13 1/4''*Weight Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MANTUA Bed Base, Metal, Queen Size, 10" H, Black (J10MB50 BC)
- MANHATTAN COMFORT Rockefeller Dresser and Nightstand Set, Nature and Rose Pink (104GMC6)
- LIVABLISS Harput HAP-1016 Machine Crafted Area Rug (HAP1016-23)
- HON Mod U-Leg, 29.75in X 2in X 27.86in, Silver (LPLLEG30USVR)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- LUMISOURCE Vasari Barstool (BS-JY-VSR WL+GY)
- SAFAVIEH 18 x 14 x 14 in. Imperial Vine Garden Stool, Light Blue (ACS4539C)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- BAXTON STUDIO White Faux Leather Tufted Swivel Barstool with Nail heads Trim, PK2 (120-6598)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, White, Grey (I 1239)
- Bfm Seating Bar Height Stools