Shop All Bar Height Stools
Bfm Seating
Akrin Sand Black Steel Bar Height Chair with Cross Steel Back and Walnut Wooden Seat
Mfr # 1632130BWAWB
Zoro # G011125201
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632130BWAWB
- Zoro # G011125201
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Akrin sand black steel bar height chair with cross steel back and walnut wooden seat is an ideal seating solution for indoor restaurants bars and bistros! Its armless design allows guests to access the seat from any direction and easily maneuver to converse with other patrons while its stylish cross back adds a decorative touch and offers optimal spinal support. The wooden seat's professional walnut finish lends a warm appearance to dining areas. Plus it has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded steel the chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Akrin chair is the perfect addition to your trendy venue!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 17 1/2''*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUE RIDGE ERGONOMICS Desk Chair, Vinyl, 18" to 23" Height, No Arms, Black (BR-VDHCH-MB-RG-T0-A0-RC-8540)
- BAXTON STUDIO 59.06 W, 35.43 L, 29.13 H (193-8027-10519-ZORO)
- ALATERRE FURNITURE Newport Set of Two 18"H Wood Stools with Rush Seats (ANNP202071)
- KENNEY MFG Non-Slip Bath, Shower, and Tub Mat with Suction Cups, Clear (KN67243)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Counter Height, Kitchen, Wood, Pu Leather Look, Brown, Black (I 1237)
- LUMISOURCE Emery Adjustable Swivel Barstool in Black, PK 2 (BS-EMRY BK2)
- INTERNATIONAL CONCEPTS X-Back Stool, 30" Seat Height, Unfinished (S-6133)
- FLASH FURNITURE Circle Stool, Blk/Natural, Nturl Wood Sea (XU-DG-6F6B-CIR-BAR-NATW-GG)
- FLASH FURNITURE 30" GN Metal Bar Stool-Black Poly Seat, 4PK (4-ET-31320-30-GN-R-PL2B-GG)
- FLASH FURNITURE 4Pack 30"H Backless Distressed Blue Metal Barstool (4-ET-BT3503-30-AB-GG)
- RICHARDSON SEATING CORP Richardson Seating Corp 1950WIN 1950- 30 in. Floridian Swivel Bar Stool; Wine - Chrome (1950WIN)
- Bfm Seating Bar Height Stools