Shop All Bar Height Stools
Bfm Seating
Akrin Sand Black Steel Bar Height Chair with Cross Steel Back and Mahogany Wooden Seat
Mfr # 1632130BMHWB
Zoro # G311125369
product price: $261.99
/ea
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632130BMHWB
- Zoro # G311125369
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Akrin sand black steel bar height chair with cross steel back and mahogany wooden seat is an ideal seating solution for indoor restaurants bars and bistros! Its armless design allows guests to access the seat from any direction and easily maneuver to converse with other patrons while its stylish cross back adds a decorative touch and offers optimal spinal support. The wooden seat's professional mahogany finish lends a warm appearance to dining areas. Plus it has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded steel the chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Akrin chair is the perfect addition to your trendy venue!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 17 1/2''*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PATIO MASTERRP 10PC Table Top Bumper (SJ0377A)
- MONARCH SPECIALTIES Accent Table - Black Metal With Tempered Glass (I 3078)
- MARTEX Bath Towel, 24 x 54 In, White, PK12 (7135384)
- RICHELIEU HARDWARE BORSA - Adjustable Furniture Leg, 5 29/32 in (150 mm), Satin Nickel (BP64217150155)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- ALATERRE FURNITURE Natick Bar Height Stool, White (ANNI04FDC)
- HOLLAND BAR STOOL CO 25" Blk Wrinkle Utah Swivel Bar Stool, Chrome Ring (L8B2C25UtahUn)
- EAST WEST FURNITURE Quincy Counter Height Stools With X-Back In Buttermilk And Cherry Finish, 2Pk (QUS-WHI-W)
- FLASH FURNITURE 30" Teal Metal Bar Stool-Teal Poly Seat, 4PK (4-ET-31320-30-TL-R-PL2C-GG)
- FLASH FURNITURE Barstools - Natural Wood Seat - Boomerang Back, PK 2 (2-XU-DG6V6B-NAT-GG)
- RAM GAME ROOM 30 In. Seat Height Backed Swivel Arms Barstool - Cappuccino (BSTL2-CAP)
- Bfm Seating Bar Height Stools