Shop All Bar Height Stools
Bfm Seating
Akrin Sand Black Steel Bar Height Chair with Cross Steel Back and Cherry Wooden Seat
Mfr # 1632130BCHWB
Zoro # G411125344
Free Shipping & Returns
$261.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632130BCHWB
- Zoro # G411125344
- Country of Origin China
- Category Bar Height Stools
Description
The BFM Seating Akrin sand black steel bar height chair with cross steel back and cherry wooden seat is an ideal seating solution for indoor restaurants bars and bistros! Its armless design allows guests to access the seat from any direction and easily maneuver to converse with other patrons while its stylish cross back adds a decorative touch and offers optimal spinal support. The wooden seat's professional cherry finish lends a warm appearance to dining areas. Plus it has a convenient footrest to reduce the pressure on customers' legs and lower backs and promote relaxation.**Made of welded steel the chair's sand black frame creates a sturdy stable foundation that's able to withstand daily heavy-duty use. Its legs are also capped with plastic glides that protect floors from scuff marks and slide smoothly helping to keep loud unwanted noise to a minimum. Boasting an ample 250 lb. weight capacity this strong attractive Akrin chair is the perfect addition to your trendy venue!**Overall Dimensions:*Width: 17 1/2''*Depth: 18 1/4''*Height: 43 3/4''*Capacity: 250 lb.**Seat Dimensions:*Width: 17 1/2''*Depth: 16 1/2''*Height: 30''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COGHLANS TABLE CLOTH VINYL 54X72"" (7920)
- FLASH FURNITURE Capri Comfortable Sleep White Mattress Pad - Deep Pocket - King Size - Quilted Cotton Top - Hypoallergenic - Fits 8"-21" Mattresses (RF-REM-09-K-GG)
- PLATINUM Celebrations 7-1/2 ft. Slim LED 300 lights Fir Tree Color Changing Christmas Tree (TFIR75MWWMUA)
- FLOORTEX Chair Mat 36"x48", Rectangular Shape, Clear, for Carpet (FRAB119026EV)
- STOREX Stool, Active Seating, Wiggle, 13"Dia x 12"-18"H, Black (STX00300U01C)
- FLASH FURNITURE Chiavari Barstool, Gold, Wood (XA-CH-BAR-GO-GG)
- FLASH FURNITURE Distressed Blue-Tl Metal Stool, Color: Blue (ET-3534-30-KB-GG)
- LUMISOURCE Mirage Adjustable Swivel Barstool in White (BS-TW-MIRAGE W)
- FLASH FURNITURE 30.25"H Chrome Stool w/Black Seat (XU-D-100-GG)
- FLASH FURNITURE 4 Pack 30"H No Back Red Metal Barstool Square Seat (4-CH-31320-30-RED-GG)
- FLASH FURNITURE Black Vinyl Adjustable Barstool with Black Base (CH-92023-1-BKBK-GG)
- Bfm Seating Bar Height Stools