No Product Image Available

Bfm Seating

Akrin Metal Chair


product price: $142.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Seat your customers in comfort and style with the BFM Seating Akrin barstool. Featuring a backrest with an elegant cross back design this chair provides unmatched support while adding a distinct visual appeal to your restaurant. Whether patrons are sitting down for an intimate lunch at your bistro a three course meal in your banquet hall or a cup of coffee in your cafe this chair is sure to provide them with an ideal place to sit back and relax.**The 18 gauge steel frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides also ensure the chair moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this chair is as attractive as it is sturdy! Padded for comfort the 2'' thick burgundy vinyl seat brings exceptional comfort with the added benefit of longevity and ease of cleaning.**Overall Dimensions:*Height: 33''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 18''*Cushion Thickness: 2''*Capacity: 250 lb.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.