Shop All Bar Height Stools
Bfm Seating
Akrin Metal Barstool with Walnut Wood Swivel Seat
Mfr # 1632130SWAW
Zoro # G311125710
product price: $262.99
/ea
Free Shipping & Returns
$262.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 1632130SWAW
- Zoro # G311125710
- Country of Origin China
- Category Bar Height Stools
Description
Seat your customers in comfort and style with the BFM Seating Akrin swivel seat barstool. Featuring a backrest with an elegant cross back design this stool provides unmatched support while adding a distinct visual appeal to your restaurant. Whether patrons are winding down at your bar during happy hour or enjoying a hot cup of coffee in your cafe this swivel stool is sure to provide them with an ideal place to relax and socialize.**The 18 gauge steel frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides paired with the swivel seat ensure the stool moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this barstool is as attractive as it is sturdy! Contoured for comfort the wooden seat features a high-gloss walnut color to complement any decor.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDAWAY Desk Grommet 2", ADJ Cord Cover, Ca, PK6 (201CS)
- MANTUA Bed Base, Metal, Full Size, 7.5" H, Black (J75MB46 BC)
- VIRCO 9000 Series 18" Classroom Chair, 5th Grade - Adult with Nylon Glides - Black Seat (9018)
- MONARCH SPECIALTIES Bar Stool, Set Of 2, Swivel, Bar Height, Wood, Pu Leather Look, Brown, Black, Transitional (I 1230)
- SEVILLE CLASSICS Industrial Stool - Stainless Steel (SHE18290B)
- INTERNATIONAL CONCEPTS Ava Bar Height Stool, 30" Seat Height, Unfinished (S-133)
- AMERI HOME Ameri Home BS24ORNG3 24 in. Loft Orange Metal Bar Stool - 3 Piece (BS24ORNG3)
- EAST WEST FURNITURE East West Furniture KES-BLK-W Kenley Counter Height Stools with Wood Seat in Black & Cherry Finish - Set of 2 (KES-BLK-W)
- FLASH FURNITURE Barstool, Ladder Back, Clr w/Mahogany Sea (XU-DG697BLAD-CLR-BAR-MAHW-GG)
- FLASH FURNITURE 4 Pack 18 Inch Teal Metal Stool (ET-BT3503-18-TL-GG)
- Bfm Seating Bar Height Stools