Shop All Bar Height Stools
Bfm Seating
Akrin Metal Barstool with 2'' Light Brown Vinyl Seat
Mfr # 1632130BLBSB
Zoro # G111125378
Free Shipping & Returns
$227.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632130BLBSB
- Zoro # G111125378
- Country of Origin China
- Category Bar Height Stools
Description
Seat your customers in comfort and style with the BFM Seating Akrin barstool. Featuring a backrest with an elegant cross back design this stool provides unmatched support while adding a distinct visual appeal to your restaurant. Whether patrons are winding down at your bar during happy hour indulging in a delicious breakfast or watching the world pass by in your window-side dining area this barstool is sure to provide them with an ideal place to sit back and relax.**The 18 gauge steel frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides also ensure the stool moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this stool is as attractive as it is sturdy! Padded for comfort the 2'' thick light brown vinyl seat brings exceptional comfort with the added benefit of longevity and ease of cleaning.**Overall Dimensions:*Height: 43 3/4''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ES ROBBINS Chair Mat 45"x53", Traditional Lip Shape, Clear, for Hard Floor (132123)
- FLASH FURNITURE Bean Bag Chair, 42"L19"H (DG-BEAN-LARGE-SOLID-GY-GG)
- LUXOR Charging Cart, Steel, Cap. 12, 19" W (LLTMW12-G)
- HOLLAND BAR STOOL CO 36 Diameter Black Marble, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS36RBM)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle Kansas State Swivel Bar Stool, Jailhouse Back (L01830KnsasS)
- SAFAVIEH Addo Ring Bar Stool, Grey (HUD8242A)
- SAFAVIEH Norah Barstool- Dark Taupe - 44 x 20 x 19 in. (FOX6210B-SET2)
- FLASH FURNITURE Distressed White Metal Stool (4-ET-3534-24-WH-GG)
- HOLLAND BAR STOOL CO 25" Chrome 2-Ring Colorado Swivel Bar Stool, Back (L7C425ColoUn)
- SAFAVIEH Jude Barstool Purple (FOX7514D)
- HOLLAND BAR STOOL CO 30" Bar Stool, Chrome Finish, Black Vinyl Seat, 360 Swivel (C7C130BlkVinyl)
- Bfm Seating Bar Height Stools