Shop All Bar Height Stools
Bfm Seating
Akrin Metal Barstool with 2'' Dark Brown Vinyl Swivel Seat
Mfr # 1632130SDBSB
Zoro # G011125225
Free Shipping & Returns
$232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 1632130SDBSB
- Zoro # G011125225
- Country of Origin China
- Category Bar Height Stools
Description
Seat your customers in comfort and style with the BFM Seating Akrin swivel seat barstool. Featuring a backrest with an elegant cross back design this stool provides unmatched support while adding a distinct visual appeal to your restaurant. Whether patrons are winding down at your bar during happy hour or enjoying a hot cup of coffee in your cafe this swivel stool is sure to provide them with an ideal place to relax and socialize.**The 18 gauge steel frame gives the barstool a durable stable foundation for a weight capacity of 250 lb. and it has white nylon glides capped on the bottom of the legs to help protect your floors. Designed to slide smoothly these glides paired with the swivel seat ensure the stool moves quietly to keep unwanted noise to a minimum. Thanks to the frame's sleek sand black finish this barstool is as attractive as it is sturdy! Padded for comfort the 2'' thick dark brown vinyl seat brings exceptional comfort with the added benefit of longevity and ease of cleaning.**Overall Dimensions:*Height: 42 1/2''*Seat Width: 17 1/2''*Seat Depth: 16 1/2''*Seat Height: 30''*Cushion Thickness: 2''*Capacity: 250 lb.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TENNSCO 15" W 8 Drawer Sand (CF-846SD)
- HERITAGE LACE Eloquence 72 x 38 in. Swag - Cream (6285C-S)
- TRADEMARK FINE ART Grace Popp 'Sun Dust I' Canvas Art, 35x47 (WAG17442-C3547GG)
- HOWARD ELLIOTT Universal Cube Cover Linen slub Natural - skirted - Cover Only (C128-610s)
- QT DOG QT Dog 3073 3 Qt Adjustable Barstool Diner (3073)
- PAYASADAS Quincy Quilted Stitched Leather Bar Stools with Gold Metal Frame Olive Green (PA3036450)
- LUMISOURCE Mirage Adjustable Swivel Barstool in White (BS-TW-MIRAGE W)
- LUMISOURCE Dakota Adjustable Swivel Barstool in Black Metal, Brown Bamboo, PK 2 (BS-TW-DAK BK2)
- VINTIQUEWISE Set of 4 Wooden 17.5 High Black Round Bar Stool with Footrest for Indoor and Outdoor (QI004467.4)
- FLASH FURNITURE Distressed Silver Stool, 30"H, PK4 (4-ET-3534-30-SIL-GG)
- SAFAVIEH Seth Bar Stool- Clay - 38 x 22 x 18 in. (MCR4510F)
- Bfm Seating Bar Height Stools