Shop All Bar & Counter Height Tables
Bfm Seating
5'' x 22'' Sand Black Stamped Steel Counter Height Indoor Side Table Base 3'' Column
Mfr # 163STB0022BC
Zoro # G811127863
Free Shipping & Returns
$109.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163STB0022BC
- Zoro # G811127863
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 5'' x 22'' sand black stamped steel counter height indoor side table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the side bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. This end base is meant for use with another base of the same type or a cantilever bracket and cannot support a table on its own. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 22''*Width: 5''*Column Diameter: 3''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSS Drafting Stool (B315-Gy) W/Footring (B1615-GY)
- BAXTON STUDIO Timila Modern and Contemporary Light Pink Velvet Fabric Upholstered Queen Size Daybed with Trundle (215-11550-ZORO)
- ALATERRE FURNITURE Melody Twin to King Extendable Day Bed with Storage, Chestnut (AJME1070)
- ALERA Office Chair, 275 lb Cap., Navy Blue Seat (ALEWS42B27)
- CORRELL Table Truck for Rectangle Folding Tables, 30" W, 72" L, Walnut (T3072-01)
- DENDESIGNS 3 Step Aluminum Lightweight Step Stool; 250 lbs (DE30546)
- HOLLAND BAR STOOL CO 36" Blk Wrinkle Iowa Pub Table (L211B3628IowaUn)
- LANCASTER TABLE & SEATING 37.5 Bar Height Table Base Column and Rod (164TCOLROD37)
- FLASH FURNITURE 33.25" W, 33.25" L, 40.75" H, Metal Top, Black (CH-51040-40-BK-GG)
- LANCASTER TABLE & SEATING LT 30'' x 48'' Reversible Cherry/Black Bar Height Table Kit - 5'' x 22'' Plate (349C483S522B)
- LANCASTER TABLE & SEATING 24'' Square Solid Wood Live Edge Bar Height Table with Mahogany Finish (3492424CLM37)
- Bfm Seating Bar & Counter Height Tables