Shop All Table Tops
Bfm Seating
48'' Round Natural Ash Veneer Wood Indoor Table Top with 3 Wireless Chargers
Mfr # 163VN48RNFP3
Zoro # G311122207
product price: $2,801.99
/ea
Free Shipping & Returns
$2,801.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163VN48RNFP3
- Zoro # G311122207
- Country of Origin China
- Category Table Tops
Description
Add value and visual appeal to your dining area with this BFM Seating 48'' round natural ash veneer wood indoor table top with 3 wireless chargers. Featuring a low-maintenance wood veneer surface this item offers the beautiful appearance of solid wood with a matching edge for added appeal. Its urethane-protected finish also supplies superior durability in indoor settings guarding against scratches scrapes and other abrasions as well as water damage caused by condensation. Plus it comes with 3 pre-installed wireless chargers so that guests can charge mobile devices during their meal! With this unique cutting-edge table top your business can set itself apart from the competition and elevate your customers' experience. The wireless chargers do not require a nearby electrical outlet offer up to 8 days of charge and are conveniently waterproof in case of spills.**Reliable and versatile this table top can wirelessly charge Apple and most Android phones including Samsung LG and Google phones not to mention wireless headphones. Devices can also be charged with the 2 USB ports provided by each charging block. To recharge the charging blocks simply remove them from beneath the table top with the orange magnetic security key sold separately which prevents tampering by customers and other unintended users. Once the charging blocks are removed place them in the charging tray also sold separately. This tray will restore a full charge within 7 hours and can hold up to 4 charging blocks at once. After the blocks are fully charged secure them back beneath the table top and you're set!**Built to deliver long-lasting performance without sacrificing style this item is the perfect addition to small cafes and family restaurants among other warm and welcoming operations! It offers a sturdy 1 1/4'' thickness that's bound to withstand the rigors of everyday use. Plus because of the veneer its surface won't warp or split with time making it a wise long-term investment for any facility. Better yet this item can be attached to a wide variety of table bases for optimal versatility and easy customization. This table top requires minimum maintenance as well allowing you to boost the efficiency of your cleaning process in order to encourage a quicker turnover rate. Enhance the appeal of your dining area and provide your guests with a reliable surface to gather around with this BFM Seating product!**Overall Dimensions:*Top Diameter: 48''*Thickness: 1 1/4''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSBORNE WOOD PRODUCTS 29 x 4 Square Leg in Hickory (2290004000H)
- STERNO 100 Hour Emergency Soft Light Candles 5.5 in. H X 3.5 in. W X 3.5 in. L 13.6 oz (30642)
- HOLLAND BAR STOOL CO 30" 4" Michigan Cushion Seat, Double-Ring Chrome Swivel Bar Stool (L7C130MichUn)
- MIDWEST FASTENER 3/4" Bronze Wood Flange Fit Cam 4PK (38664)
- EDGEMATE Cherry Wood Veneer 13/16 in. W x 250 Ft. Edgebanding (EM..8125.250.CH)
- FLASH FURNITURE Square Square Table Top with Natural or Walnut, 30" X 30" X 1.125" (XU-WNT-3030-GG)
- HOLLAND BAR STOOL CO 32 x 48 Rustic, IndoorOutdoor AllSeason EuroSlim Table Top by the Co (ODS3248Rustic)
- REGENCY Rectangle Laminate Table Top , Laminate (TTRC6024CHPL)
- REGENCY Round Laminate Table Top , Laminate (TTRD42CHPL)
- FLASH FURNITURE Rectangle Mahogany Resin Table Top, 24" x 30", 24" X 30" X 2", Red (TP-MAH-2430-GG)
- HOLLAND BAR STOOL CO 30" dia. Rustic, Indoor/Outdoor All-Season EnduroTop Table Top (OD30RRustic)
- Bfm Seating Table Tops