No Product Image Available
Bfm Seating

36'' x 36'' NV Table with Veneer Wood Top and 4 Solid Ash Chairs


product price: $1,880.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

Add a rustic comfortable dining option to any setting with this BFM Seating 36'' x 36'' NV table and 4 solid ash chairs! While many commercial dining sets require that you purchase separate tables table bases and chairs this convenient package includes a table with its corresponding legs and 4 chairs to make outfitting your dining room as simple as possible. Whether needed for a restaurant bar or bistro this set provides you with simple uniform furnishing for virtually any establishment.**The tabletop features a wood veneer inlay that beautifully mimics real wood for a natural appearance without the cost and potentially cumbersome weight of real wood. Spacious seats and backrests on each of the chairs are made from solid ash providing guests with a solid foundation upon which to sit while the backrests boast a slight curve that offers comfortable ergonomic support for any customer sitting down for a lengthy dinner or a quick bite to eat. The chairs and table each have hairpin legs that are made out of solid steel to not only offer reliable support of up to 300 lb. but also provide a unique aesthetic flair. The legs' sleek sand black powder coating adds even greater visual appeal while the nylon glides make the chairs easy to move without damaging floors.**Table Dimensions:*Width: 36''*Depth: 36''*Height: 30''*Tabletop Thickness: 1 1/4''**Chair Dimensions:*Width: 17''*Depth: 22''*Height: 32 1/2''*Seat Width: 17''*Seat Depth: 17''*Seat Height: 18 1/2''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.