Shop All Trash Cans
Bfm Seating
35 Gallon Vintage Walnut Square Waste Can Enclosure
Mfr # 163TE4622VW
Zoro # G711124078
product price: $789.99
/ea
Free Shipping & Returns
$789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163TE4622VW
- Zoro # G711124078
- Country of Origin China
- Category Trash Cans
Description
The BFM Seating 35 gallon vintage walnut waste can enclosure is an excellent way to help keep your operation clean and organized! Instead of having an unsightly trash can obscuring your establishment's ambience with waste that is visible for all to see tuck your compatible 35 gallon insert inside of this enclosure. The swinging door means that your trash is entirely concealed at all times while also allowing guests to easily dispose of waste. The spacious top shelf provides a convenient place for food trays so that fewer will end up thrown away and it even features back and side rails to prevent the trays from falling off and breaking.**Featuring an MDF core with a durable walnut laminate finish and matching ABS edge this waste can enclosure is as durable as it is attractive! The walnut finish is textured to deliver the look and feel of real wood while the ABS edge offers added protection against accidental collisions. This stylish design makes the enclosure an excellent addition to craft brew pubs contemporary restaurants and rustic bars.**Overall Dimensions:*Width: 22''*Depth: 22''*Height: 46''*Swing Door Opening: 10 3/8''**Can Cavity Dimensions:*Width: 20 1/2''*Depth: 20 5/16''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID COMMERCIAL 1 in String Wet Mop, 18 oz Dry Wt, Slide On Connection, Looped-End, White, Cotton, PK6 (FGD11306WH00)
- LYSOL Clean & Fresh Multi-Surface Cleaner, 144 oz. Bottle, characteristic (88786)
- DIAMOND MAGIC Stain Remover Pint (DiamondMagic PINT)
- AQUAGUARD 1 Gal. Chlorinating Liquid Chlorinating, 3PK (26488848431)
- GLOBAL INDUSTRIAL Square Ashtray/Trash Can, Brown, Steel (239577BN)
- RUBBERMAID COMMERCIAL 20 gal Round Trash Can, Gray, Open Top, Plastic (FG262000GRAY)
- LAVEX 44 Gallon Black Round Commercial Trash Can with Lid and Dolly (475TC44BKKIT)
- RUBBERMAID COMMERCIAL 4 gal Rectangular Step Can, White, 14 3/4 in Dia, Step-On, Plastic (1883554)
- SAFCO 7.50 gal Ellipse Hands Free Step-On Receptacle, Stainless Steel, Steel; Plastic (SAF9902SS)
- HLS COMMERCIAL 16 gal Rectangular Trash Can, Silver, Stainless Steel (HLS16UOT)
- YARD TUFF Burn Cage with Lid (YTF-202036BC)
- Bfm Seating Trash Cans