Shop All Trash Cans
Bfm Seating
35 Gallon Knotty Pine Square Waste Can Enclosure
Mfr # 163TE4622KP
Zoro # G411124040
Item requires special delivery charges. A $110.00 per item surcharge will be applied.
$672.99
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Bfm Seating
- MFR # 163TE4622KP
- Zoro # G411124040
- Country of Origin China
- Category Trash Cans
Description
The BFM Seating 35 gallon Knotty Pine waste can enclosure is an excellent way to help keep your operation clean and organized! Instead of having an unsightly trash can obscuring your establishment's ambience with waste that is visible for all to see tuck your compatible 35 gallon insert inside of this enclosure. The swinging door means that your trash is entirely concealed at all times while also allowing guests to easily dispose of waste. The spacious top shelf provides a convenient place for food trays so that fewer will end up thrown away and it even features back and side rails to prevent the trays from falling off and breaking.**Featuring an MDF core with a durable knotty pine laminate finish and matching ABS edge this waste can enclosure is as durable as it is attractive! The knotty pine finish is textured to deliver the look and feel of real wood while the ABS edge offers added protection against accidental collisions. This stylish design makes the enclosure an excellent addition to craft brew pubs contemporary restaurants and rustic bars.**Overall Dimensions:*Width: 22''*Depth: 22''*Height: 46''*Swing Door Opening: 10 3/8''**Can Cavity Dimensions:*Width: 20 1/2''*Depth: 20 5/16''*Height: 28''
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RUBBERMAID 2806 Waste Basket, 36 qt Capacity, Polyethylene, Bisque, 18 in H (FG2806TPBISQU)
- VIKAN 3 gal. Round Hygienic Bucket, 12-3/4" H, 12 4/5 in Dia, White, Polypropylene (56865)
- PALMER FIXTURE CO Palmer Fixture 4 Roll Carousel Tissue Dispenser - RD004401 (RD004401)
- TOUGH GUY Scratch Brush, 10 in L Handle, 5 3/8 in L Brush, Black, Wood, 10 1/4 in L Overall (1VAF9)
- CORTECH 2 1/2 gal Rectangular Correctional Facility Trash Can, Black, 7 3/4 in Dia, Open Top, Polyethylene (710BK)
- HONEY-CAN-DO TRASH CAN RND SLV (TRS-09331)
- RUBBERMAID COMMERCIAL 23 gal Square Trash Can, Black, Open Top, Plastic (FG356988BLA)
- NUSTEEL NuSteel JW8H NuSteel Jewel Gold Finish Wastebasket 7.5 Quart (JW8H)
- RUBBERMAID COMMERCIAL 13 gal Rectangular Prism Waste Receptacles, Gray, Open Top, Polyethylene (2026695)
- HLS COMMERCIAL 24 gal Rectangular Trash Can, Silver, Stainless Steel (HLS24DPO)
- RUBBERMAID COMMERCIAL Square Utility Trash Can, Gray, Plastic (FG352600GRAY)
- Bfm Seating Trash Cans