No Product Image Available

Bfm Seating

35 Gallon Farm House Square Waste Can Enclosure


product price: $672.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

The BFM Seating 35 gallon Farm House waste can enclosure is an excellent way to help keep your operation clean and organized! Instead of having an unsightly trash can obscuring your establishment's ambience with waste that is visible for all to see tuck your compatible 35 gallon insert inside of this enclosure. The swinging door means that your trash is entirely concealed at all times while also allowing guests to easily dispose of waste. The spacious top shelf provides a convenient place for food trays so that fewer will end up thrown away and it even features back and side rails to prevent the trays from falling off and breaking.**Featuring an MDF core with a durable farm house laminate finish and matching ABS edge this waste can enclosure is as durable as it is attractive! The farm house finish is textured to deliver the look and feel of real wood while the ABS edge offers added protection against accidental collisions. This stylish design makes the enclosure an excellent addition to craft brew pubs contemporary restaurants and rustic bars.**Overall Dimensions:*Width: 22''*Depth: 22''*Height: 46''*Swing Door Opening: 10 3/8''**Can Cavity Dimensions:*Width: 20 1/2''*Depth: 20 5/16''*Height: 28''

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.