Shop All Bar & Counter Height Tables
Bfm Seating
30'' x 30'' Sand Black Stamped Steel Counter Height Cross Table Base 3'' Column
Mfr # 163STB3030BC
Zoro # G711127758
product price: $138.99
/ea
Free Shipping & Returns
$138.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Bfm Seating
- MFR # 163STB3030BC
- Zoro # G711127758
- Country of Origin China
- Category Bar & Counter Height Tables
Description
Provide a sturdy foundation for your table tops with this BFM Seating 30'' x 30'' sand black stamped steel counter height indoor cross table base. Made of durable steel this table base is constructed to withstand heavy duty long-term use in your busy establishment. Additionally this table base features a sand black steel finish that is sure to match the decor of your establishment.**This base boasts a 3'' column for superior stability. In addition the cross bottom has plastic adjustable feet that protect floors from scratches and scuffs while accommodating uneven surfaces to prevent wobbling. Designed for use in indoor settings only this table base is great for pizza shops cafes family restaurants and diners.**Overall Dimensions:*Length: 30''*Width: 30''*Column Diameter: 3''*Height: 34 1/2''
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 34" W Roll File, Black (5CRX1)
- ICEBERG Rectangle Folding Table, 48" W, 24" L, 29" H, Platinum Top, Blow-Molded High-Density Polyethylene (65203)
- KASON Reversible Cam-Rise Hinge, 1-1/8" Offset (11245000112)
- KASON Reversible Cam-Rise Hinge Flush, RH (11245000028)
- FLASH FURNITURE 24" W, 24" L, 41" H, Galvanized Steel, Rubber Top, Black (CH-51080-40-BK-GG)
- EAST WEST FURNITURE East West Furniture VERN3-MAH-C 3-Piece Vernon Pub; Counter Height Square Table & 2 Microfiber upholstered Seat (VERN3-MAH-C)
- LUMISOURCE Spyra Light Up Adjustable Bar Table (BT-SPYRA)
- HOLLAND BAR STOOL CO 42" Blk Wrinkle Georgia "Bulldog" Pub Table (L217B4228GA-Dog)
- FLASH FURNITURE Square Silver Metal Bar Table, 31.5", 31.5" W, 31.5" L, 42" H, Wood Top, Wood Grain (CH-51040-40M1-SIL-GG)
- LANCASTER TABLE & SEATING Lancaster Table + Excalibur Bar Height: Toscano Finish, Cross Base Plate (42736RDTO30B)
- FLASH FURNITURE 27-3/4" W, 40" H, Red (CH-31330-RED-GG)
- Bfm Seating Bar & Counter Height Tables